Shop All Indexable End Mills
Osg
Indexable Face Mill
Mfr # 7801355
Zoro # G8299508
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series HSK63A/F
- Overall Length 5.8230 in
- Cutting Direction Right Hand
- Coolant Fed Coolant Through
- Features Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7801355
- Zoro # G8299508
- Country of Origin Luxembourg
- Category Indexable End Mills
Dimensions
Overall Length | 5.8230 in |
Shank Dia. | 1/4 in |
Connection Size | M5x0.8 |
Insert Size | 15.00 x 9.30 mm |
Max. Cutting Dia. | 1-1/2 in |
Details
Item | Indexable Face Mill |
Series | HSK63A/F |
Cutting Direction | Right Hand |
Coolant Fed | Coolant Through |
Features | Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish |
Number of Inserts | 3 |
Side Cutting Edge Angle | 90 Degrees |
Cutting Application | Facing, Pocketing, Side Milling, Slotting |
ANSI Code | PSE15R150FA125-3L |
Insert Shape | Diamond |
Compatible Hardware | Clamping Screw, Wrench |
Insert Style | ZDKT |
Description
Indexable Face Mill, Max. Cutting Dia. 1-1/2 in, ANSI Code PSE15R150FA125-3L, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 3/8" 8 pt SAE Socket, 8 Points (J5412S)
- DEWALT Bi-Metal Hole Saws (DAH180014)
- ARSENAL BY ERGODYNE Bag/Tote, Tool Bag Set, Blue/Green/Red/Yellow, Polyester, 2 Pockets (5875K)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 1/16 (C16885)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MDJNL 12-4B)
- Osg End Mills