Shop All Indexable End Mills
Osg
Indexable Face Mill
Mfr # 7801343
Zoro # G8299097
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK63A/F
- Overall Length 7.4800 in
- Coolant Fed Coolant Through
- Cutting Direction Right Hand
- Insert Size 15.00 x 9.30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7801343
- Zoro # G8299097
- Country of Origin Luxembourg
- Category Indexable End Mills
Dimensions
Overall Length | 7.4800 in |
Insert Size | 15.00 x 9.30 mm |
Connection Size | M10x1.0 |
Shank Dia. | 12.00mm |
Max. Cutting Dia. | 1-1/4 in |
Details
Item | Indexable Face Mill |
Series | HSK63A/F |
Coolant Fed | Coolant Through |
Cutting Direction | Right Hand |
Features | Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish |
Cutting Application | Facing, Pocketing, Side Milling, Slotting |
Number of Inserts | 2 |
Side Cutting Edge Angle | 90 Degrees |
ANSI Code | PSE15R125SA125-2L |
Compatible Hardware | Clamping Screw, Wrench |
Insert Shape | Diamond |
Insert Style | ZDKT |
Description
Indexable Face Mill, Max. Cutting Dia. 1-1/4 in, ANSI Code PSE15R125SA125-2L, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Hole Saw, 1-3/16 (36-521)
- CUSTOM BUILDING PRODUCTS 7LB NAT GRY Sand Grout (PBPG097-4)
- GATOR TOOLS Gator Tools 6 ft. Yllw Powder Coated (GF10343)
- STARRETT Band Saw Blade, 11 ft. 5" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (99577-11-05)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Indexable Profiling End Mill (7800900)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- KYOCERA End Mill 90 Degree, MEV 1000S1007062T Lo (MEV1000S1007062T)
- Osg Indexable End Mills