Shop All Indexable End Mills
Osg
Indexable Face Mill
Mfr # 7801339
Zoro # G8299176
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BT30/40
- Overall Length 7.4800 in
- Insert Size 11.00 x 6.80 mm
- Shank Dia. 1/2 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7801339
- Zoro # G8299176
- Country of Origin Luxembourg
- Category Indexable End Mills
Dimensions
Overall Length | 7.4800 in |
Insert Size | 11.00 x 6.80 mm |
Shank Dia. | 1/2 in |
Connection Size | M10x1.0 |
Max. Cutting Dia. | 1-1/4 in |
Details
Item | Indexable Face Mill |
Series | BT30/40 |
Cutting Direction | Right Hand |
Coolant Fed | Coolant Through |
Features | Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish |
Number of Inserts | 3 |
Side Cutting Edge Angle | 90 Degrees |
Cutting Application | Facing, Pocketing, Side Milling, Slotting |
ANSI Code | PSE11R125SA125-3L |
Insert Style | ZD_T11 |
Insert Shape | Diamond |
Compatible Hardware | Clamping Screw, Wrench |
Description
Indexable Face Mill, Max. Cutting Dia. 1-1/4 in, ANSI Code PSE11R125SA125-3L, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Center Punch (117C)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 16 (Vari-Cut S65 16)
- BEST WAY TOOLS Bit Insert #2 Phillips (84005)
- CHICAGO PNEUMATIC 3/4 Inch Air Impact Wrench, D-Handle, Max Torque Reverse 1300 ft. lbf, 6600 RPM, Twin Hammer (CP6763-D18D)
- OSG Indexable Square Shoulder End Mill (53000004)
- OSG Indexable Profiling End Mill (7800901)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Exchangeable Head End Mill Shank (48174019)
- Osg End Mills