Shop All Indexable End Mills
Osg
Indexable Face Mill
Mfr # 7801338
Zoro # G8298920
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BT30/40
- Overall Length 6.6930 in
- Connection Size M8x1.0
- Coolant Fed Coolant Through
- Features Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7801338
- Zoro # G8298920
- Country of Origin Luxembourg
- Category Indexable End Mills
Dimensions
Overall Length | 6.6930 in |
Connection Size | M8x1.0 |
Insert Size | 11.00 x 6.80 mm |
Shank Dia. | 3/8 in |
Max. Cutting Dia. | 1 in |
Details
Item | Indexable Face Mill |
Series | BT30/40 |
Coolant Fed | Coolant Through |
Features | Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish |
Cutting Direction | Right Hand |
Cutting Application | Facing, Pocketing, Side Milling, Slotting |
Side Cutting Edge Angle | 90 Degrees |
ANSI Code | PSE11R100SA100-3L |
Number of Inserts | 3 |
Insert Shape | Diamond |
Insert Style | ZD_T11 |
Compatible Hardware | Clamping Screw, Wrench |
Description
Indexable Face Mill, Max. Cutting Dia. 1 in, ANSI Code PSE11R100SA100-3L, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 30mm 6 Point 80mm Thin walled 1 Sq. Drive (18301X-30)
- PELICAN Yellow Protective Case, 19.78"L x 15.77"W x 7.41"D (1520-000-240)
- CLE-LINE Drill Bit Dispenser For Jobber Drills 1867 Cle-Line Holds A-Z, 26 Compartments (C23993)
- CENTURY DRILL & TOOL Impact Screwdriver Bit Square, 2, 6 in. (66052)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Profiling End Mill (7800901)
- OSG Indexable Square Shoulder End Mill (53000004)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- Osg End Mills