Shop All Indexable End Mills
Osg
Indexable Face Mill
Mfr # 7801324
Zoro # G8299359
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series CAT50
- Overall Length 3.8310 in
- Features Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
- Insert Size 11.00 x 6.80 mm
- Connection Size M16x1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7801324
- Zoro # G8299359
- Country of Origin Luxembourg
- Category Indexable End Mills
Dimensions
Overall Length | 3.8310 in |
Insert Size | 11.00 x 6.80 mm |
Connection Size | M16x1.0 |
Shank Dia. | 1 in |
Hub Outside Dia. | 1 in |
Max. Cutting Dia. | 1 in |
Details
Item | Indexable Face Mill |
Series | CAT50 |
Features | Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish |
Cutting Direction | Right Hand |
Coolant Fed | Coolant Through |
Cutting Application | Facing, Pocketing, Side Milling, Slotting |
Insert Holding Type | Clamping Screw |
ANSI Code | PSE11R100FA100-4S |
Number of Inserts | 4 |
Insert Style | ZD_T11 |
Side Cutting Edge Angle | 90 Degrees |
Compatible Hardware | Clamping Screw, Wrench |
Number of Coolant Holes | 4 |
Insert Shape | Diamond |
Description
Indexable Face Mill, Max. Cutting Dia. 1 in, ANSI Code PSE11R100FA100-4S, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE #34 Cobalt 135 Deg. Jobber Length Drill Bit (C23400)
- IDEAL Stripmaster® Replacement Blade Set, For 10F550 (L-4422)
- 3M Elite Series Orbital Sander 28511, 3 in. (28511)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/8-16 Nc (95107)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Profiling End Mill (7800901)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Indexable Square Shoulder End Mill (53000004)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- KYOCERA High Feed End Mill, MFH 1500S125104T10, MFH-RAPTOR 1.5000" Dia (MFH1500S125104T10)
- Osg End Mills