Shop All Indexable End Mills
Osg
Indexable Face Mill
Mfr # 7801321
Zoro # G8299298
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CAT50
- Overall Length 3.5830 in
- Coolant Fed Coolant Through
- Connection Size M5x0.8
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7801321
- Zoro # G8299298
- Country of Origin Luxembourg
- Category Indexable End Mills
Dimensions
Overall Length | 3.5830 in |
Connection Size | M5x0.8 |
Shank Dia. | 6.00mm |
Insert Size | 11.00 x 6.80 mm |
Hub Outside Dia. | 3/4 in |
Max. Cutting Dia. | 3/4 in |
Details
Item | Indexable Face Mill |
Series | CAT50 |
Coolant Fed | Coolant Through |
Cutting Direction | Right Hand |
Features | Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish |
Insert Holding Type | Clamping Screw |
Compatible Hardware | Clamping Screw, Wrench |
Insert Style | ZD_T11 |
ANSI Code | PSE11R075FA075-3S |
Cutting Application | Facing, Pocketing, Side Milling, Slotting |
Side Cutting Edge Angle | 90 Degrees |
Number of Inserts | 3 |
Number of Coolant Holes | 3 |
Insert Shape | Diamond |
Description
Indexable Face Mill, Max. Cutting Dia. 3/4 in, ANSI Code PSE11R075FA075-3S, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YU68)
- DEFENSEGUARD 61903 Stud Sensor Pro Deep-Scanning Stud Finder (DE107072)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21X40)
- WESTWARD 3/8 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide (5MT14)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Square Shoulder End Mill (53000004)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Profiling End Mill (7800901)
- OSG Indexable Square Shoulder End Mill (7802852)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 1/2" Max Cut Dia (30-1616)
- Osg Indexable End Mills