Shop All Indexable End Mills
Osg
Indexable Face Mill
Mfr # 7801306
Zoro # G8299517
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CAT40
- Overall Length 4.7240 in
- Features Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
- Shank Dia. 1/2 in
- Insert Size 15.00 x 9.30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7801306
- Zoro # G8299517
- Country of Origin Luxembourg
- Category Indexable End Mills
Dimensions
Overall Length | 4.7240 in |
Shank Dia. | 1/2 in |
Insert Size | 15.00 x 9.30 mm |
Connection Size | M10x1.0 |
Hub Outside Dia. | 1 in |
Max. Cutting Dia. | 1 in |
Details
Item | Indexable Face Mill |
Series | CAT40 |
Features | Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish |
Cutting Direction | Right Hand |
Coolant Fed | Coolant Through |
Insert Style | ZDKT |
ANSI Code | PSE15R100SA100-2S |
Cutting Application | Facing, Pocketing, Side Milling, Slotting |
Number of Coolant Holes | 2 |
Side Cutting Edge Angle | 90 Degrees |
Number of Inserts | 2 |
Insert Holding Type | Clamping Screw |
Compatible Hardware | Clamping Screw, Wrench |
Insert Shape | Diamond |
Description
Indexable Face Mill, Max. Cutting Dia. 1 in, ANSI Code PSE15R100SA100-2S, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Harlingen 1 in. High Precision 5C Collet (9742-3063)
- TE-CO Plunger, Ball W/Out Lock, 1/2-13, 3/4, PK5 (52917X)
- WESTWARD Wrench, Combination/Extra Long, SAE, 5/16" (54PN75)
- POWERBUILT 9Pc Short Arm Tamper Proof Star Key Set (941071)
- ULTRA-DEX USA Indexable Profiling End Mill, 32.00mm, PHC (NSR 12-3B)
- SUMITOMO WEZ Series Indexable Endmill 1in (WEZ21000M12Z4)
- ULTRA-DEX USA Indexable Profiling End Mill, 28.00mm, PHC (NSR 16-3D)
- SUMITOMO WEZ Series Indexable Endmill for Lathe 14mm 1 Teeth (WEZ11014ES01-12)
- WIDIA Indexable Face Mill, M4000 Series, 6.00mm Depth of Cut (M4000CA-HN09HD)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MVJNL 20-4D)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 3/4" Max Cut Dia (31-2424)
- Osg Indexable End Mills