Shop All Indexable End Mills
Osg
Indexable Face Mill
Mfr # 7801305
Zoro # G8299535
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CAT40
- Overall Length 5.1180"
- Shank Dia. 20.00mm
- Coolant Fed Coolant Through
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7801305
- Zoro # G8299535
- Country of Origin Luxembourg
- Category Indexable End Mills
Dimensions
Overall Length | 5.1180" |
Shank Dia. | 20.00mm |
Connection Size | M16x1.0 |
Insert Size | 11.00 x 6.80 mm |
Max. Cutting Dia. | 1-1/4 in |
Hub Outside Dia. | 1 1/4 in |
Details
Item | Indexable Face Mill |
Series | CAT40 |
Coolant Fed | Coolant Through |
Cutting Direction | Right Hand |
Features | Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish |
ANSI Code | PSE11R125SA125-5S |
Cutting Application | Facing, Pocketing, Side Milling, Slotting |
Side Cutting Edge Angle | 90 Degrees |
Number of Coolant Holes | 5 |
Insert Holding Type | Clamping Screw |
Number of Inserts | 5 |
Compatible Hardware | Clamping Screw, Wrench |
Insert Style | ZD_T11 |
Insert Shape | Diamond |
Description
Indexable Face Mill, Max. Cutting Dia. 1-1/4 in, ANSI Code PSE11R125SA125-5S, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Bucket Bag, Brown, Canvas, Polyester, 19 Pockets (25001)
- TENG TOOLS DB028 - 28 Piece Drill Bit Set (DB028)
- KLEIN TOOLS Tradesman Pro Tool Master Rolling Tool Bag, 19 Pockets, 22-Inch (55473RTB)
- DRILL AMERICA 7/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR7/32)
- ULTRA-DEX USA Indexable Profiling End Mill, 32.00mm, PHC (NSR 12-3B)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (DVJNR 16-3D)
- ULTRA-DEX USA Indexable Profiling End Mill, 30.00mm, PHC (NSR 16-4D)
- TUNGALOY End Mill, EPAV06U0.37C0.37R01L (6733152)
- SUMITOMO WEZ Series Indexable Endmill 1in 2 Teeth (WEZ31000ELC02)
- SUMITOMO WEZ Series Indexable Endmill for Lathe 14mm 1 Teeth (WEZ11014ES01-12)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MDJNL 12-4B)
- Osg End Mills