Shop All Indexable End Mills
Osg
Indexable Face Mill
Mfr # 7801303
Zoro # G8298327
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CAT40
- Overall Length 5.1180 in
- Cutting Direction Right Hand
- Shank Dia. 8.00mm
- Connection Size M12x1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7801303
- Zoro # G8298327
- Country of Origin Luxembourg
- Category Indexable End Mills
Dimensions
Overall Length | 5.1180 in |
Shank Dia. | 8.00mm |
Connection Size | M12x1.0 |
Insert Size | 11.00 x 6.80 mm |
Max. Cutting Dia. | 1-1/4 in |
Hub Outside Dia. | 1 1/4 in |
Details
Item | Indexable Face Mill |
Series | CAT40 |
Cutting Direction | Right Hand |
Coolant Fed | Coolant Through |
Features | Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish |
Insert Style | ZD_T11 |
Cutting Application | Facing, Pocketing, Side Milling, Slotting |
Compatible Hardware | Clamping Screw, Wrench |
Number of Coolant Holes | 3 |
Side Cutting Edge Angle | 90 Degrees |
Insert Holding Type | Clamping Screw |
ANSI Code | PSE11R125SA125-3S |
Number of Inserts | 3 |
Insert Shape | Diamond |
Description
Indexable Face Mill, Max. Cutting Dia. 1-1/4 in, ANSI Code PSE11R125SA125-3S, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 10-24 NC GH3 3FL SET 1004 BRT (C83992)
- HPC HPC:11/pc Pick Tools (HPC-PIP-13)
- STARRETT Band Saw Blade, 7 ft. 8-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-07-08-1/2)
- WESTWARD Combination Wrench, Metric, 15mm Size (5MR10)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Square Shoulder End Mill (53000004)
- KYOCERA End Mill 90 Degree, MEV 1000W750063T Sta (MEV1000W750063T)
- Osg Indexable End Mills