Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 7801215
Zoro # G8297469
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK50
- Overall Length 2.4800"
- Insert Size 15.00mm
- Cutting Direction Right Hand
- Standards DIN 69893
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7801215
- Zoro # G8297469
- Country of Origin Luxembourg
- Category Indexable Face Mills
Dimensions
Overall Length | 2.4800" |
Insert Size | 15.00mm |
Arbor Dia. | 1.5000 in |
Max. Cutting Dia. | 5.0000 in |
Hub Outside Dia. | 5.0000 in |
Connection Size | HSK50 |
Details
Item | Indexable Face Mill |
Series | HSK50 |
Cutting Direction | Right Hand |
Standards | DIN 69893 |
Features | Bottom Notch, Insert Variety, Side Cutting Edge "Margin" |
Coolant Fed | Non-Coolant Through |
Insert Holding Type | Clamping Screw |
Cutting Application | Facing, Helical Milling, Ramping, Side Milling, Slotting |
Insert Style | ZDKT |
Number of Inserts | 5 |
ANSI Code | PSE15R500A150-11 |
Compatible Hardware | 7808115, 7808150, 7808151, 7808228 |
Number of Coolant Holes | 0 |
Side Cutting Edge Angle | 90 Degrees |
Insert Shape | Diamond |
Max. Speed | 590 RPM |
Shank Type - Machining | Whistle Notch |
Description
Indexable Face Mill, Max. Cutting Dia. 5.0000 in, Arbor Dia. 1.5000 in, ANSI Code PSE15R500A150-11, Compatible Hardware 7808115, 7808150, 7808151, 7808228, Coolant Fed Non-Coolant Through, Cutting Application Facing, Helical Milling, Ramping, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw (LXAH3238)
- PARKER Bench Mount Crimper, Force 60 ton, L 23 in (85C-KKB)
- WESTWARD Flange Puller, Spread 1-1/2 to 4-5/8in. (29FX47)
- STM 200mm x 300mm Lock-Well Precision Hydra Power Machine Vises (327230)
- OSG Indexable Face Mill (52800009)
- OSG Indexable Face Mill (52700000)
- OSG Indexable Profiling End Mill (7800413)
- OSG Indexable Profiling End Mill, ANSI Code: PSE15R050M22-3 (7800615)
- OSG Indexable Face Mill (53100005)
- OSG Indexable Profiling End Mill (7800201)
- KYOCERA High Feed Face Mill, MFH 2500R105T, MFH-RAPTOR 2.5000" Cutting Dia (MFH2500R105T)
- Osg Indexable Face Mills