Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 7801214
Zoro # G8297259
product price: $732.99
/ea
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK50
- Overall Length 1.9680"
- Coolant Fed Non-Coolant Through
- Standards DIN 69893
- Features Bottom Notch, Insert Variety, Side Cutting Edge "Margin"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7801214
- Zoro # G8297259
- Country of Origin Luxembourg
- Category Indexable Face Mills
Dimensions
Overall Length | 1.9680" |
Insert Size | 15.00mm |
Max. Cutting Dia. | 4.0000 in |
Hub Outside Dia. | 4.0000 in |
Arbor Dia. | 1.5000 in |
Connection Size | HSK50 |
Details
Item | Indexable Face Mill |
Series | HSK50 |
Coolant Fed | Non-Coolant Through |
Standards | DIN 69893 |
Features | Bottom Notch, Insert Variety, Side Cutting Edge "Margin" |
Cutting Direction | Right Hand |
Cutting Application | Facing, Helical Milling, Ramping, Side Milling, Slotting |
Insert Holding Type | Clamping Screw |
Insert Style | ZDKT |
Number of Coolant Holes | 0 |
Compatible Hardware | 7808115, 7808150, 7808151, 7808228 |
Number of Inserts | 5 |
Side Cutting Edge Angle | 90 Degrees |
ANSI Code | PSE15R400A150-10 |
Insert Shape | Diamond |
Max. Speed | 590 RPM |
Shank Type - Machining | Whistle Notch |
Description
Indexable Face Mill, Max. Cutting Dia. 4.0000 in, Arbor Dia. 1.5000 in, ANSI Code PSE15R400A150-10, Compatible Hardware 7808115, 7808150, 7808151, 7808228, Coolant Fed Non-Coolant Through, Cutting Application Facing, Helical Milling, Ramping, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Morse Taper #3 to 1-1/4" Weldon- auto coolant (IMC.30/32-N)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 5/8", 3" dia. (ACK-015)
- INSIZE Machinist Square, 10 x 6" Sz (4707-250)
- WESTWARD Mill File, American, Smooth Cut, 10 In. L (1NFN7)
- OSG Indexable Face Mill (53100005)
- OSG Indexable Profiling End Mill (7800411)
- OSG Indexable Profiling End Mill (7800413)
- OSG Indexable Face Mill (53100003)
- OSG Indexable Profiling End Mill (7800412)
- OSG Indexable Face Mill (52800009)
- OSG Indexable Face Mill (52700001)
- Osg Indexable Tools