Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 7801203
Zoro # G8297234
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK100
- Overall Length 1.5750"
- Standards DIN 69893
- Coolant Fed Coolant Through
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7801203
- Zoro # G8297234
- Country of Origin Luxembourg
- Category Indexable Face Mills
Dimensions
Overall Length | 1.5750" |
Insert Size | 11.00mm |
Max. Cutting Dia. | 2.0000 in |
Hub Outside Dia. | 2.0000 in |
Arbor Dia. | 0.7500 in |
Connection Size | HSK100 |
Details
Item | Indexable Face Mill |
Series | HSK100 |
Standards | DIN 69893 |
Coolant Fed | Coolant Through |
Cutting Direction | Right Hand |
Features | Bottom Notch, Insert Variety, Side Cutting Edge "Margin" |
Side Cutting Edge Angle | 90 Degrees |
Insert Holding Type | Clamping Screw |
Insert Style | ZD_T11 |
Number of Coolant Holes | 7 |
ANSI Code | PSE11R200A075-7 |
Cutting Application | Facing, Helical Milling, Ramping, Side Milling, Slotting |
Compatible Hardware | 7808107, 7808150, 7808151, 7808225 |
Number of Inserts | 5 |
Max. Speed | 590 RPM |
Insert Shape | Diamond |
Shank Type - Machining | Straight |
Description
Indexable Face Mill, Max. Cutting Dia. 2.0000 in, Arbor Dia. 0.7500 in, ANSI Code PSE11R200A075-7, Compatible Hardware 7808107, 7808150, 7808151, 7808225, Coolant Fed Coolant Through, Cutting Application Facing, Helical Milling, Ramping, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Walk Edger/Groover, SS, 8" X 6" Bit 1/4" X 1/2", 3/8" Radius (82-226)
- CAPRI TOOLS 30 mm Combination Wrench, 12 Point, Metric (CP11330)
- OLFA OLFA AB50B 9MM Precision SnapOff Blades 50 Pack (5015)
- TECHNIKS Spring Collet, TG100, 45/64 in. (04010-45/64)
- OSG Indexable Profiling End Mill (7800201)
- OSG Indexable Profiling End Mill (7800413)
- OSG Indexable Square Shoulder End Mill (53001001)
- OSG Indexable Face Mill (7801015)
- OSG Indexable Square Shoulder End Mill (53001002)
- OSG Indexable Profiling End Mill, ANSI Code: PSE15R050M22-3 (7800615)
- WALTER Indexable Face Mills, unit: inch, M5008.026-A26-04-01 (M5008.026-A26-04-01)
- Osg Indexable Tools