Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 7801201
Zoro # G8297934
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK100
- Overall Length 1.5750"
- Insert Size 11.00mm
- Features Bottom Notch, Insert Variety, Side Cutting Edge "Margin"
- Standards DIN 69893
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7801201
- Zoro # G8297934
- Country of Origin Luxembourg
- Category Indexable Face Mills
Dimensions
Overall Length | 1.5750" |
Insert Size | 11.00mm |
Arbor Dia. | 0.7500 in |
Max. Cutting Dia. | 2.5000 in |
Hub Outside Dia. | 2.5000 in |
Connection Size | HSK100 |
Details
Item | Indexable Face Mill |
Series | HSK100 |
Features | Bottom Notch, Insert Variety, Side Cutting Edge "Margin" |
Standards | DIN 69893 |
Coolant Fed | Coolant Through |
Cutting Direction | Right Hand |
Insert Style | ZD_T11 |
Compatible Hardware | 7808107, 7808150, 7808151, 7808225 |
Number of Coolant Holes | 6 |
Cutting Application | Facing, Helical Milling, Ramping, Side Milling, Slotting |
ANSI Code | PSE11R250A075-6 |
Insert Holding Type | Clamping Screw |
Side Cutting Edge Angle | 90 Degrees |
Number of Inserts | 5 |
Insert Shape | Diamond |
Max. Speed | 590 RPM |
Shank Type - Machining | Straight |
Description
Indexable Face Mill, Max. Cutting Dia. 2.5000 in, Arbor Dia. 0.7500 in, ANSI Code PSE11R250A075-6, Compatible Hardware 7808107, 7808150, 7808151, 7808225, Coolant Fed Coolant Through, Cutting Application Facing, Helical Milling, Ramping, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO General Hand Tool Kit, No. of Pcs. 30 (DSKR)
- KODIAK CUTTING TOOLS M3.5 X .6 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5564105)
- KRAFT TOOL Deluxe Heavy-Duty Stainless Steel, 31"x8 (CC150)
- MILWAUKEE TOOL 6 in. TORX T15 SHOCKWAVE Impact Duty Power Bit (10 pk) (48-32-4244)
- SUMITOMO WEZ Series Indexable Shell Mill 40mm 4 Teeth (WEZ11040RS04)
- KYOCERA Face Mills, 2.0000 Cutting dia. (MFWN902000R4T)
- WILTON Shelix-I (10) Inserts For Shelix Heads (1791212)
- KYOCERA High Feed Face Mill, MFH 2500R105T, MFH-RAPTOR 2.5000" Cutting Dia (MFH2500R105T)
- KYOCERA Face Mill, MFWN 903000R4T, M-SIX 3.0000" Cutting Dia (MFWN903000R4T)
- SUMITOMO WEZ Series Indexable Shell Mill 2in 5 Teeth (WEZ32000R05)
- WALTER Indexable Face Mills, unit: inch, M5008.038-B19-06-01 (M5008.038-B19-06-01)
- Osg Indexable Face Mills