Shop All Indexable End Mills
Osg
Indexable Face Mill
Mfr # 7801139
Zoro # G8298677
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK63
- Overall Length 150.00mm
- Insert Size 11.00 x 6.80 mm
- Shank Type - Machining Straight
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7801139
- Zoro # G8298677
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 150.00mm |
Insert Size | 11.00 x 6.80 mm |
Shank Dia. | 8.00mm |
Connection Size | HSK63 |
Hub Outside Dia. | 16.00 mm |
Max. Cutting Dia. | 17.00mm |
Details
Item | Indexable Face Mill |
Series | HSK63 |
Shank Type - Machining | Straight |
Cutting Direction | Right Hand |
Standards | DIN 69893 |
Features | Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish |
Coolant Fed | Coolant Through |
Number of Inserts | 2 |
Insert Style | ZD_T11 |
Insert Holding Type | Clamping Screw |
Side Cutting Edge Angle | 90 Degrees |
Compatible Hardware | Clamping Screw, Wrench |
ANSI Code | PSE11R017SS16-2L |
Cutting Application | Facing, Pocketing, Side Milling, Slotting |
Number of Coolant Holes | 2 |
Insert Shape | Diamond |
Description
Indexable Face Mill, Max. Cutting Dia. 17.00mm, ANSI Code PSE11R017SS16-2L, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 10mm Schaublin Style W20 Lathe Collet (3903-0816)
- SUMITOMO Square Turning Insert, Square, 2, SPG, 2, Carbide (SPG422-AC8025P)
- CROWN TOOLS 5/16 Inch Mortise Chisel (21008)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120132)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (DVJNR 16-3D)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut (VSM17D100Z02W100XD17)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, 0.6420 in Depth of Cut (VSM17D100Z02C100XD17L450)
- KYOCERA End Mill, Kyocera EM 1500AL, 1.5000" Dia (EM1500AL)
- KYOCERA End Mill, Kyocera MEW 1250W125104T, 1.2500" Dia (MEW1250W125104T)
- TUNGALOY End Mill, EPAV06U0.75C0.75R04 (6769898)
- ULTRA-DEX USA Indexable Profiling End Mill, 3/4", PHC (DDJNR 12-4B)
- Osg End Mills