Shop All Indexable End Mills
Osg
Indexable Face Mill
Mfr # 7801137
Zoro # G8298336
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK63
- Overall Length 190.00mm
- Shank Type - Machining Straight
- Coolant Fed Coolant Through
- Shank Dia. 16.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7801137
- Zoro # G8298336
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 190.00mm |
Shank Dia. | 16.00mm |
Connection Size | HSK63 |
Insert Size | 15.00 x 9.30 mm |
Max. Cutting Dia. | 35.00mm |
Hub Outside Dia. | 32.00 mm |
Details
Item | Indexable Face Mill |
Series | HSK63 |
Shank Type - Machining | Straight |
Coolant Fed | Coolant Through |
Features | Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish |
Cutting Direction | Right Hand |
Standards | DIN 69893 |
Number of Coolant Holes | 3 |
Side Cutting Edge Angle | 90 Degrees |
Cutting Application | Facing, Pocketing, Side Milling, Slotting |
Number of Inserts | 3 |
Insert Holding Type | Clamping Screw |
Insert Style | ZDKT |
ANSI Code | PSE15R035SS32-3L |
Compatible Hardware | Clamping Screw, Wrench |
Insert Shape | Diamond |
Description
Indexable Face Mill, Max. Cutting Dia. 35.00mm, ANSI Code PSE15R035SS32-3L, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, Metric 17mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4917MCF)
- HHIP Height Gage Attachment Set - 3/8 X 3/8 Bar & 3/ 8 X 7/32 Clamp (4401-0421)
- IDEAL Hole Cutter Set, 7/8, 1-1/8, 1-3/8 In, 4 Pc (36-311)
- WESTWARD Hand File, Knife Shape, 6 In, 41/43 TPI (12F810)
- OSG Indexable Square Shoulder End Mill (53000004)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- WIDIA Indexable Face Mill, M100 Series, 0.2362 in Depth of Cut (M100D200Z05S075RD12)
- Osg Indexable End Mills