Shop All Indexable End Mills
Osg
Indexable Face Mill
Mfr # 7801136
Zoro # G8299480
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK63
- Overall Length 190.00mm
- Shank Type - Machining Straight
- Standards DIN 69893
- Shank Dia. 14.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7801136
- Zoro # G8299480
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 190.00mm |
Shank Dia. | 14.00mm |
Insert Size | 15.00 x 9.30 mm |
Connection Size | HSK63 |
Hub Outside Dia. | 32.00 mm |
Max. Cutting Dia. | 32.00mm |
Details
Item | Indexable Face Mill |
Series | HSK63 |
Shank Type - Machining | Straight |
Standards | DIN 69893 |
Features | Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish |
Cutting Direction | Right Hand |
Coolant Fed | Coolant Through |
Insert Holding Type | Clamping Screw |
Number of Inserts | 3 |
Cutting Application | Facing, Pocketing, Side Milling, Slotting |
Insert Style | ZDKT |
Compatible Hardware | Clamping Screw, Wrench |
ANSI Code | PSE15R032SS32-3L |
Side Cutting Edge Angle | 90 Degrees |
Number of Coolant Holes | 3 |
Insert Shape | Diamond |
Description
Indexable Face Mill, Max. Cutting Dia. 32.00mm, ANSI Code PSE15R032SS32-3L, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M42, 9/16 Dia, 1 D (63134142007)
- PERFORMANCE TOOL Push Pin Pliers, W86561 (W86561)
- URREA Tool Box, Steel, Red, 19 in W x 8-1/2 in D (5495)
- DEWALT 1-Piece 1-3/4" x 22" SDS Max Core Bit (DW5915)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Square Shoulder End Mill (53000004)
- MAPAL 90MM END MILL (30714644/5546352 HSK-A63 E0600520)
- Osg End Mills