Shop All Indexable End Mills
Osg
Indexable Face Mill
Mfr # 7801133
Zoro # G8298537
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK50
- Overall Length 170.00mm
- Features Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
- Coolant Fed Coolant Through
- Insert Size 15.00 x 9.30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7801133
- Zoro # G8298537
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 170.00mm |
Insert Size | 15.00 x 9.30 mm |
Shank Dia. | 12.00mm |
Connection Size | HSK50 |
Max. Cutting Dia. | 25.00mm |
Hub Outside Dia. | 25.00 mm |
Details
Item | Indexable Face Mill |
Series | HSK50 |
Features | Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish |
Coolant Fed | Coolant Through |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Standards | DIN 69893 |
Cutting Application | Facing, Pocketing, Side Milling, Slotting |
Compatible Hardware | Clamping Screw, Wrench |
Number of Inserts | 2 |
Insert Holding Type | Clamping Screw |
Side Cutting Edge Angle | 90 Degrees |
Number of Coolant Holes | 2 |
ANSI Code | PSE15R025SS25-2L |
Insert Style | ZDKT |
Insert Shape | Diamond |
Description
Indexable Face Mill, Max. Cutting Dia. 25.00mm, ANSI Code PSE15R025SS25-2L, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 24mm Standard Metric Combinati (CMMT42923)
- CRAFTSMAN Sockets, 1/2" Drive 17mm Metric Impact S (CMMT15865)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 27mm 12 pt Metric Socket, 12 Points (40327)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 1/4 In (16Y583)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Square Shoulder End Mill (53000004)
- OSG Indexable Profiling End Mill (7800901)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Exchangeable Head End Mill Shank (48174019)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MVJNL 20-4D)
- Osg Indexable End Mills