Shop All Indexable End Mills
Osg
Indexable Face Mill
Mfr # 7801131
Zoro # G8298914
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK32
- Overall Length 130.00mm
- Standards DIN 69893
- Insert Size 15.00 x 9.30 mm
- Shank Dia. 12.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7801131
- Zoro # G8298914
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 130.00mm |
Insert Size | 15.00 x 9.30 mm |
Shank Dia. | 12.00mm |
Connection Size | HSK32 |
Max. Cutting Dia. | 30.00mm |
Hub Outside Dia. | 32.00 mm |
Details
Item | Indexable Face Mill |
Series | HSK32 |
Standards | DIN 69893 |
Shank Type - Machining | Straight |
Coolant Fed | Coolant Through |
Features | Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish |
Cutting Direction | Right Hand |
Cutting Application | Facing, Pocketing, Side Milling, Slotting |
Side Cutting Edge Angle | 90 Degrees |
Compatible Hardware | Clamping Screw, Wrench |
Number of Coolant Holes | 3 |
Insert Holding Type | Clamping Screw |
Insert Style | ZDKT |
Number of Inserts | 3 |
ANSI Code | PSE15R030SS32-3S |
Insert Shape | Diamond |
Description
Indexable Face Mill, Max. Cutting Dia. 30.00mm, ANSI Code PSE15R030SS32-3S, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Punches and drift pins set of 7 pieces. (96A)
- IRWIN Insert Bit, 2" L Overall Bit, PK10 (IWAF22SL1012B10)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62172)
- KO-KEN Bit Holder 1/4 Hex 45mm Locking Quick Release 3/8 Sq. Drive (13142-F6.3)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MDJNL 12-4B)
- KYOCERA High Feed End Mill, MFH 1500S125104T10, MFH-RAPTOR 1.5000" Dia (MFH1500S125104T10)
- SUMITOMO Milling Cutter, 2.00" Cutting dia. (MS14020SR)
- WIDIA Indexable Face Mill, M100 Series, 0.2362 in Depth of Cut (M100D200Z05S075RD12)
- SUMITOMO Milling Cutter, Indexable (WEX32000R)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut (VSM17D100Z02W100XD17)
- ULTRA-DEX USA Indexable Profiling End Mill, 5/8", PHC (DCLNR 20-4D)
- Osg End Mills