Shop All Indexable End Mills
Osg
Indexable Face Mill
Mfr # 7801125
Zoro # G8299018
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK63
- Overall Length 170.00mm
- Shank Type - Machining Straight
- Coolant Fed Coolant Through
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7801125
- Zoro # G8299018
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 170.00mm |
Connection Size | HSK63 |
Shank Dia. | 20.00mm |
Insert Size | 11.00 x 6.80 mm |
Hub Outside Dia. | 25.00 mm |
Min. Cutting Dia. | 25.00 mm |
Insert Cutting Edge Length | 11.00 mm |
Max. Cutting Dia. | 25.00mm |
Details
Item | Indexable Face Mill |
Series | HSK63 |
Shank Type - Machining | Straight |
Coolant Fed | Coolant Through |
Cutting Direction | Right Hand |
Standards | DIN 69893 |
Features | Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish |
ANSI Code | PSE11R025SS25-3L |
Number of Inserts | 3 |
Insert Holding Type | Screw |
Cutting Application | Facing, Pocketing, Side Milling, Slotting |
Compatible Hardware | Clamping Screw, Wrench |
Number of Coolant Holes | 3 |
Side Cutting Edge Angle | 90 Degrees |
Insert Style | ZD_T11 |
Insert Shape | Diamond |
Description
Indexable Face Mill, Max. Cutting Dia. 25.00mm, ANSI Code PSE11R025SS25-3L, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Open Ended Wrench, 34mm (894 34)
- MITUTOYO Vernier Caliper, Lock Screw, 0-8 In (530-118)
- FREEMAN PMPN Pneumatic Mini Palm Nailer with Magnetic Tip (PMPN)
- LENOX Band Saw Blade, 13 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (53339D2B134140)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Indexable Profiling End Mill (7800901)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- SUMITOMO Insert Drill, Indexable (WDX1437D2S150)
- Osg End Mills