Shop All Indexable End Mills
Osg
Indexable Face Mill
Mfr # 7801124
Zoro # G8299246
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CV40
- Overall Length 160.00mm
- Connection Size CV40
- Standards ANSI B5.50
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7801124
- Zoro # G8299246
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 160.00mm |
Connection Size | CV40 |
Insert Size | 11.00 x 6.80 mm |
Hub Outside Dia. | 20.00 mm |
Insert Cutting Edge Length | 11.00 mm |
Min. Cutting Dia. | 22.00 mm |
Max. Cutting Dia. | 22.00mm |
Details
Item | Indexable Face Mill |
Series | CV40 |
Standards | ANSI B5.50 |
Cutting Direction | Right Hand |
Insert Style | ZD_T11 |
Cutting Application | Facing, Pocketing, Side Milling, Slotting |
Features | Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish |
ANSI Code | PSE11R022SS20-3L |
Insert Holding Type | Screw |
Number of Inserts | 3 |
Coolant Fed | Coolant Through |
Side Cutting Edge Angle | 90 Degrees |
Compatible Hardware | Clamping Screw, Wrench |
Number of Coolant Holes | 3 |
Insert Shape | Diamond |
Description
Indexable Face Mill, Max. Cutting Dia. 22.00mm, ANSI Code PSE11R022SS20-3L, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Sponge And Rubber Grout Float, 9 12 X 4 X 34 (123197)
- CRESCENT NICHOLSON FILE5-1/4""TUNGSTEN POINT (02375NN)
- PENTALIFT Ratchet Bars, Ratchet Bar For Pentalift (PEMF2005)
- CRESCENT H.K. PORTER Heavy Duty, Center Cut (9290C)
- HARVEY TOOL End Mill for Composites - Composite Finisher (794808-C4)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1" Max Cut Dia (31-3224)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 3/4" Max Cut Dia (30-2424)
- KYOCERA High Feed End Mill, MFH 1000W100035T47, MFH-RAPTOR Mini 1.0000" Dia (MFH1000W100035T47)
- KYOCERA End Mill, Kyocera EM 1500AL, 1.5000" Dia (EM1500AL)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (DDJNR 16-4D)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut (VSM17D100Z02W100XD17)
- Osg End Mills