Shop All Indexable End Mills
Osg
Indexable Face Mill
Mfr # 7801103
Zoro # G8298869
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK63A/F
- Overall Length 130.00mm
- Shank Dia. 3/4 in
- Connection Size M16x1.0
- Insert Size 11.00 x 6.80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7801103
- Zoro # G8298869
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 130.00mm |
Shank Dia. | 3/4 in |
Connection Size | M16x1.0 |
Insert Size | 11.00 x 6.80 mm |
Hub Outside Dia. | 32.00 mm |
Min. Cutting Dia. | 32.00 mm |
Insert Cutting Edge Length | 11.00 mm |
Max. Cutting Dia. | 32.00mm |
Details
Item | Indexable Face Mill |
Series | HSK63A/F |
Coolant Fed | Coolant Through |
Features | Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish |
Cutting Direction | Right Hand |
Insert Holding Type | Screw |
Insert Style | ZD_T11 |
Compatible Hardware | Clamping Screw, Wrench |
Side Cutting Edge Angle | 90 Degrees |
Number of Inserts | 3 |
Cutting Application | Facing, Pocketing, Side Milling, Slotting |
Number of Coolant Holes | 3 |
ANSI Code | PSE11R032SS32-3S |
Insert Shape | Diamond |
Description
Indexable Face Mill, Max. Cutting Dia. 32.00mm, ANSI Code PSE11R032SS32-3S, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, 5/16-18,4501lb. (60105)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 12 (LU74R012)
- WESTWARD Key (QCI01021)
- GEARWRENCH Tool Box, Steel, Black, 19 in W x 6 in D x 6-1/2 in H (83130)
- OSG Indexable Profiling End Mill (7800901)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Exchangeable Head End Mill Shank (48174019)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 1/2" Max Cut Dia (30-1616)
- Osg Indexable End Mills