Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 7801016
Zoro # G8296665
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK63
- Overall Length 40.00mm
- Features Bottom Notch, Insert Variety, Side Cutting Edge "Margin"
- Coolant Fed Coolant Through
- Standards DIN 69893
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7801016
- Zoro # G8296665
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Overall Length | 40.00mm |
Insert Size | 15.00mm |
Min. Cutting Dia. | 63.00 mm |
Arbor Dia. | 22.00mm |
Insert Cutting Edge Length | 15.00 mm |
Hub Outside Dia. | 63.00mm |
Max. Cutting Dia. | 63.00mm |
Connection Size | HSK63 |
Description
Indexable Face Mill, Max. Cutting Dia. 63.00mm, Arbor Dia. 22.00mm, ANSI Code PSE15R063M22-6, Compatible Hardware 7808115, 7808150, 7808151, 7808228, Coolant Fed Coolant Through, Cutting Application Facing, Helical Milling, Ramping, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 4 Quick Nut Spring Divider (231210)
- GEARWRENCH 3/8" Drive Long Length Hex Bit SAE Socket 3/16" (82532)
- DRILL AMERICA 13/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN13/32)
- SUPERCUT 150-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (532388)
- KYOCERA High Feed Face Mill, MFH 2500R105T, MFH-RAPTOR 2.5000" Cutting Dia (MFH2500R105T)
- SUMITOMO WEZ Series Indexable Shell Mill 40mm 4 Teeth (WEZ17040RS04)
- WALTER Walter - Face Milling Cutter negativ heptainsert (M3024.102-B31-07-06)
- WALTER Indexable Face Mills, unit: inch, M5008.038-B19-08-01 (M5008.038-B19-08-01)
- SOWA INDEXABLE CUTTING TOOLS APFM 1190300 3 90Deg Face Mill (148250)
- KYOCERA Face Mill, MEW 2000R154T, M-FOUR 2.0000" Cutting Dia (MEW2000R154T)
- SUMITOMO WEZ Series Indexable Shell Mill 40mm 4 Teeth (WEZ11040RS04)
- Osg Indexable Face Mills