Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 7801012
Zoro # G8296997
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK63
- Overall Length 50.00mm
- Insert Size 15.00mm
- Features Bottom Notch, Insert Variety, Side Cutting Edge "Margin"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7801012
- Zoro # G8296997
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Overall Length | 50.00mm |
Insert Size | 15.00mm |
Arbor Dia. | 32.00mm |
Hub Outside Dia. | 100.00mm |
Min. Cutting Dia. | 100.00 mm |
Insert Cutting Edge Length | 15.00 mm |
Max. Cutting Dia. | 100.00mm |
Connection Size | HSK63 |
Description
Indexable Face Mill, Max. Cutting Dia. 100.00mm, Arbor Dia. 32.00mm, ANSI Code PSE15R100M32-7, Compatible Hardware 7808115, 7808150, 7808151, 7808228, Coolant Fed Coolant Through, Cutting Application Facing, Helical Milling, Ramping, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated (T7323C)
- PRO-GRADE TOOLS 18" L Aluminum Aluminum Pipe Wrench 18" (11818)
- MAYHEW Pry Bars, Alignment Pry Bar, 42 In. L (40023)
- JET Knife Insert Set Of 10 (722131)
- SUMITOMO WEZ Series Indexable Shell Mill 2in 5 Teeth (WEZ32000R05)
- KYOCERA Face Mill, MEW 2000R154T, M-FOUR 2.0000" Cutting Dia (MEW2000R154T)
- KYOCERA Face Mill, MFWN 904000R7T, M-SIX 4.0000" Cutting Dia (MFWN904000R7T)
- KYOCERA High Feed Face Mill, MFH 2000R105T, MFH-RAPTOR 2.0000" Cutting Dia (MFH2000R105T)
- WALTER Walter - Face Mill M4003 (M4003.019-A19-02-4.5)
- WALTER Indexable Face Mills, unit: inch, M5008.038-B19-08-01 (M5008.038-B19-08-01)
- KYOCERA Face Mill, MFWN 903000R4T, M-SIX 3.0000" Cutting Dia (MFWN903000R4T)
- Osg Indexable Face Mills