Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 7801011
Zoro # G8297864
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK63
- Overall Length 50.00mm
- Coolant Fed Coolant Through
- Standards DIN 69893
- Features Bottom Notch, Insert Variety, Side Cutting Edge "Margin"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7801011
- Zoro # G8297864
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Overall Length | 50.00mm |
Insert Size | 15.00mm |
Insert Cutting Edge Length | 15.00 mm |
Hub Outside Dia. | 80.00mm |
Min. Cutting Dia. | 80.00 mm |
Arbor Dia. | 27.00mm |
Max. Cutting Dia. | 80.00mm |
Connection Size | HSK63 |
Description
Indexable Face Mill, Max. Cutting Dia. 80.00mm, Arbor Dia. 27.00mm, ANSI Code PSE15R080M27-5, Compatible Hardware 7808115, 7808150, 7808151, 7808228, Coolant Fed Coolant Through, Cutting Application Facing, Helical Milling, Ramping, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Ext 1/4 Male Hex Drv 5/16 Male (SH-59-4)
- SK PROFESSIONAL TOOLS Tongue and Groove Plier, Dipped, 13-1/4" L (7512)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 16mm -1.50 (1755)
- CRESCENT NICHOLSON 4-1/2" Metal Ferruled Wooden Handle Number 2 (21494N)
- OSG Indexable Face Mill (52700000)
- OSG Indexable Profiling End Mill (7800413)
- OSG Indexable Profiling End Mill (7800201)
- OSG Indexable Face Mill (53100003)
- OSG Indexable Face Mill (53100005)
- OSG Indexable Face Mill (7801015)
- OSG Indexable Face Mill (52700001)
- Osg Indexable Face Mills