Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 7801003
Zoro # G8297767
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series HSK63
- Overall Length 40.00mm
- Insert Size 11.00mm
- Coolant Fed Coolant Through
- Standards DIN 69893
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7801003
- Zoro # G8297767
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Overall Length | 40.00mm |
Insert Size | 11.00mm |
Arbor Dia. | 27.00mm |
Insert Cutting Edge Length | 11.00 mm |
Min. Cutting Dia. | 80.00 mm |
Hub Outside Dia. | 80.00mm |
Max. Cutting Dia. | 80.00mm |
Connection Size | HSK63 |
Description
Indexable Face Mill, Max. Cutting Dia. 80.00mm, Arbor Dia. 27.00mm, ANSI Code PSE11R080M27-7, Compatible Hardware 7808107, 7808150, 7808151, 7808225, Coolant Fed Coolant Through, Cutting Application Facing, Helical Milling, Ramping, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 82 Degree 5/8" Diameter 7/32 Pilot Hole (6815523)
- KNIPEX 4 1/4 in Linemans Plier, Steel (08 05 110)
- HHIP 1/16 5C Brass Emergency Collet (3900-1612)
- IDEAL 5 1/2 in Wire Stripper 22 to 16 AWG (45-632)
- WALTER Walter - Face Mill M4003 (M4003.064-B26-05-6.5)
- SOWA INDEXABLE CUTTING TOOLS APFM 1190300 3 90Deg Face Mill (148250)
- SUMITOMO WEZ Series Indexable Shell Mill 40mm 4 Teeth (WEZ17040RS04)
- KYOCERA Face Mill, MEW 2000R154T, M-FOUR 2.0000" Cutting Dia (MEW2000R154T)
- WALTER Walter - Face Mill M4003 (M4003.076-B26-06-6.5)
- WALTER Indexable Face Mills, unit: inch, M5008.019-T18-03-01 (M5008.019-T18-03-01)
- WALTER Walter - Face Milling Cutter negativ heptainsert (M3024.102-B31-07-06)
- Osg Indexable Face Mills