Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 53100011
Zoro # G8296699
product price: $1,376.99
/ea
Free Shipping & Returns
$1,376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CV50
- Depth of Cut 0.1200"
- Overall Length 2.4800"
- Features 90 Degree Indexable Shoulder Cutter for Face Milling
- Standards ANSI B5.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 53100011
- Zoro # G8296699
- Country of Origin Luxembourg
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.1200" |
Overall Length | 2.4800" |
Insert Size | 12.00mm |
Hub Outside Dia. | 6.0000 in |
Min. Cutting Dia. | 6 in |
Insert Cutting Edge Length | 12.00 mm |
Arbor Dia. | 1.5000 in |
Max. Cutting Dia. | 6.0000 in |
Connection Size | CV50 |
Description
Indexable Face Mill, Max. Cutting Dia. 6.0000 in, Arbor Dia. 1.5000 in, Depth of Cut 0.1200 in, ANSI Code PSTW12R600A150-10, Compatible Hardware 7808129, 7808151, 7808208, Coolant Fed Non-Coolant Through, Cutting Application Face Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 25/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F25/32)
- DEWALT 5" x 4" Core Bit Body (DW5906)
- FREUD Base and Cap Bit, 1-11/16" dia. (99-482)
- LENOX Band Saw Blade, 16 ft. 10 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1804264)
- OSG Indexable Profiling End Mill (7800411)
- OSG Indexable Profiling End Mill (7800201)
- OSG Indexable Face Mill (52700000)
- OSG Indexable Square Shoulder End Mill (53001002)
- OSG Indexable Profiling End Mill (7800412)
- OSG Indexable Face Mill (53100003)
- KYOCERA Face Mill, MFWN 903000R4T, M-SIX 3.0000" Cutting Dia (MFWN903000R4T)
- Osg Indexable Face Mills