Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 53100005
Zoro # G8296610
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CV40
- Depth of Cut 0.1200"
- Overall Length 1.5750"
- Standards ANSI B5.50
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 53100005
- Zoro # G8296610
- Country of Origin Luxembourg
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.1200" |
Overall Length | 1.5750" |
Insert Size | 12.00mm |
Min. Cutting Dia. | 2 in |
Hub Outside Dia. | 2.0000 in |
Insert Cutting Edge Length | 12.00 mm |
Arbor Dia. | 0.7500 in |
Max. Cutting Dia. | 2.0000 in |
Connection Size | CV40 |
Description
Indexable Face Mill, Max. Cutting Dia. 2.0000 in, Arbor Dia. 0.7500 in, Depth of Cut 0.1200 in, ANSI Code PSTW12R200A075-4, Compatible Hardware 7808129, 7808151, 7808208, Coolant Fed Coolant Through, Cutting Application Face Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #10, 1", PK5 (212-10-5PK)
- OTC 3/4 in Drive, 3-1/8" 8 pt SAE Socket, 8 Points (1935)
- KRAFT TOOL Magnesium Float, Walking, 24x3-1/4" RE (CC814)
- CLEVELAND Single Flute Carbide Countersink (C46323)
- OSG Indexable Face Mill (52700000)
- OSG Indexable Face Mill (52700001)
- OSG Indexable Square Shoulder End Mill (53001001)
- OSG Indexable Face Mill (52800009)
- OSG Indexable Profiling End Mill, ANSI Code: PSE15R050M22-3 (7800615)
- OSG Indexable Profiling End Mill (7800201)
- TUNGALOY FaceMill, TMD4410RI (6808033)
- Osg Indexable Tools