Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 53100004
Zoro # G8297189
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CV40
- Depth of Cut 0.1200"
- Overall Length 2.4800"
- Cutting Direction Right Hand
- Standards ANSI B5.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 53100004
- Zoro # G8297189
- Country of Origin Luxembourg
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.1200" |
Overall Length | 2.4800" |
Insert Size | 12.00mm |
Arbor Dia. | 1.5000 in |
Min. Cutting Dia. | 5 in |
Insert Cutting Edge Length | 12.00 mm |
Hub Outside Dia. | 5.0000 in |
Max. Cutting Dia. | 5.0000 in |
Connection Size | CV40 |
Description
Indexable Face Mill, Max. Cutting Dia. 5.0000 in, Arbor Dia. 1.5000 in, Depth of Cut 0.1200 in, ANSI Code PSTW12R500A150-7, Compatible Hardware 7808129, 7808151, 7808208, Coolant Fed Non-Coolant Through, Cutting Application Face Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 1/2 in Size, Deep Socket, Black Phosphate (49-66-6347)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH, Fine (MSP-66-FP)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Yellow (PLY-8AH-B)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 12-Point Impact Socket (SID13208)
- OSG Indexable Profiling End Mill (7800411)
- OSG Indexable Square Shoulder End Mill (53001001)
- OSG Indexable Face Mill (52800009)
- OSG Indexable Face Mill (7801015)
- OSG Indexable Face Mill (53100005)
- OSG Indexable Profiling End Mill (7800201)
- SUMITOMO WEZ Series Indexable Shell Mill 2in 5 Teeth (WEZ32000R05)
- Osg Indexable Tools