Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 52800009
Zoro # G8296778
Free Shipping & Returns
$2,941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 0.0800"
- Overall Length 2.4800"
- Coolant Fed Non-Coolant Through
- Cutting Direction Right Hand
- Insert Size 6.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 52800009
- Zoro # G8296778
- Country of Origin Luxembourg
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.0800" |
Overall Length | 2.4800" |
Insert Size | 6.00mm |
Min. Cutting Dia. | 8 in |
Insert Cutting Edge Length | 6.00 mm |
Arbor Dia. | 2.5000 in |
Hub Outside Dia. | 8.4010 in |
Max. Cutting Dia. | 8.4010 in |
Details
Item | Indexable Face Mill |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Insert Style | OZKU/XAHT |
Insert Holding Type | Screw |
ANSI Code | PAO06R800A250W-25 |
Rake | Negative |
Compatible Hardware | 7808130, 7808140, 7808141, 7808151, 7808208, 7808209 |
Number of Coolant Holes | 0 |
Side Cutting Edge Angle | 45 Degrees |
Number of Inserts | 8 |
Cutting Application | Face Milling |
Insert Shape | Octagon |
Features | 2-Sided Octagon Insert with 16 Cutting Edges, Positive Chip Breaker and the Negative Rake Angle, Wiper Edge Geometry |
Max. Speed | 590 RPM |
Description
Indexable Face Mill, Max. Cutting Dia. 8.4010 in, Arbor Dia. 2.5000 in, Depth of Cut 0.0800 in, ANSI Code PAO06R800A250W-25, Compatible Hardware 7808130, 7808140, 7808141, 7808151, 7808208, 7808209, Coolant Fed Non-Coolant Through, Cutting Application Face Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO HSS Taper Taps H-3, 6-32, 12PK (20E006CT)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 5/32 (17715610A)
- STANLEY Mill File, American, Rectangular, 12 In. L (22-173)
- EREM Cutter Diag Carbide Round Tip Erg. (2476TX1)
- OSG Indexable Profiling End Mill (7800411)
- OSG Indexable Profiling End Mill (7800413)
- OSG Indexable Profiling End Mill, ANSI Code: PSE15R050M22-3 (7800615)
- OSG Indexable Face Mill (7801015)
- OSG Indexable Square Shoulder End Mill (53001002)
- OSG Indexable Face Mill (53100005)
- OSG Indexable Face Mill (52700001)
- Osg Indexable Tools