Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 52800008
Zoro # G8298056
product price: $2,353.99
/ea
Free Shipping & Returns
$2,353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 0.0800"
- Overall Length 2.4800"
- Insert Size 6.00mm
- Coolant Fed Non-Coolant Through
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 52800008
- Zoro # G8298056
- Country of Origin Luxembourg
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.0800" |
Overall Length | 2.4800" |
Insert Size | 6.00mm |
Hub Outside Dia. | 6.4010 in |
Insert Cutting Edge Length | 6.00 mm |
Min. Cutting Dia. | 6 in |
Arbor Dia. | 1.5000 in |
Max. Cutting Dia. | 6.4010 in |
Details
Item | Indexable Face Mill |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Insert Shape | Octagon |
ANSI Code | PAO06R600A150W-20 |
Number of Coolant Holes | 0 |
Number of Inserts | 8 |
Side Cutting Edge Angle | 45 Degrees |
Rake | Negative |
Cutting Application | Face Milling |
Insert Holding Type | Screw |
Insert Style | OZKU/XAHT |
Compatible Hardware | 7808130, 7808140, 7808141, 7808151, 7808208, 7808209 |
Max. Speed | 590 RPM |
Features | 2-Sided Octagon Insert with 16 Cutting Edges, Positive Chip Breaker and the Negative Rake Angle, Wiper Edge Geometry |
Description
Indexable Face Mill, Max. Cutting Dia. 6.4010 in, Arbor Dia. 1.5000 in, Depth of Cut 0.0800 in, ANSI Code PAO06R600A150W-20, Compatible Hardware 7808130, 7808140, 7808141, 7808151, 7808208, 7808209, Coolant Fed Non-Coolant Through, Cutting Application Face Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST B3 HOG RING BLAIR, 100PK (69017)
- DRILL AMERICA 9/16" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X9/16)
- PROTO 1/2 in Drive, 23mm Hex Metric Socket, 6 Points (J5423MH)
- MITUTOYO Ring Gage, 4" (177-297)
- SUMITOMO WEZ Series Indexable Shell Mill 2in 5 Teeth (WEZ32000R05)
- WALTER Indexable Face Mills, unit: inch, M5008.051-B19-07-01 (M5008.051-B19-07-01)
- KYOCERA Face Mill, MFWN 903000R4T, M-SIX 3.0000" Cutting Dia (MFWN903000R4T)
- WALTER Walter - Face Mill M4003 (M4003.019-A19-02-4.5)
- WALTER Indexable Face Mills, unit: inch, M5008.038-B19-06-01 (M5008.038-B19-06-01)
- WALTER Indexable Face Mills, unit: inch, M5008.038-B19-08-01 (M5008.038-B19-08-01)
- WALTER Indexable Face Mills, unit: inch, M5008.019-T18-03-01 (M5008.019-T18-03-01)
- Osg Indexable Face Mills