Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 52800006
Zoro # G8297505
product price: $1,713.99
/ea
Free Shipping & Returns
$1,713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 0.0800"
- Overall Length 1.9680"
- Cutting Direction Right Hand
- Insert Size 6.00mm
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 52800006
- Zoro # G8297505
- Country of Origin Luxembourg
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.0800" |
Overall Length | 1.9680" |
Insert Size | 6.00mm |
Hub Outside Dia. | 4.4010 in |
Min. Cutting Dia. | 4 in |
Insert Cutting Edge Length | 6.00 mm |
Arbor Dia. | 1.2500 in |
Max. Cutting Dia. | 4.4010 in |
Details
Item | Indexable Face Mill |
Cutting Direction | Right Hand |
Coolant Fed | Non-Coolant Through |
Cutting Application | Face Milling |
Insert Style | OZKU/XAHT |
Insert Shape | Octagon |
Number of Coolant Holes | 0 |
ANSI Code | PAO06R400A125W-14 |
Rake | Negative |
Compatible Hardware | 7808130, 7808140, 7808141, 7808151, 7808208, 7808209 |
Side Cutting Edge Angle | 45 Degrees |
Insert Holding Type | Screw |
Number of Inserts | 8 |
Features | 2-Sided Octagon Insert with 16 Cutting Edges, Positive Chip Breaker and the Negative Rake Angle, Wiper Edge Geometry |
Max. Speed | 590 RPM |
Description
Indexable Face Mill, Max. Cutting Dia. 4.4010 in, Arbor Dia. 1.2500 in, Depth of Cut 0.0800 in, ANSI Code PAO06R400A125W-14, Compatible Hardware 7808130, 7808140, 7808141, 7808151, 7808208, 7808209, Coolant Fed Non-Coolant Through, Cutting Application Face Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Square 0 x 3" Bit on 1/4" stock (0715731520)
- KRAFT TOOL Measuring Pitcher, 5 qt. (GG602)
- KLEIN TOOLS Multi-Groove Fiberglass Fish Tape with Nylon Tip, 50-Foot (56382)
- DRILLCO 30mm x 3.5, Metric Plug Tap (28E300AP)
- OSG Indexable Profiling End Mill (7800413)
- OSG Indexable Square Shoulder End Mill (53001002)
- OSG Indexable Profiling End Mill (7800411)
- OSG Indexable Face Mill (52800009)
- OSG Indexable Profiling End Mill, ANSI Code: PSE15R050M22-3 (7800615)
- OSG Indexable Face Mill (52700000)
- KYOCERA Face Mill, MFWN 904000R7T, M-SIX 4.0000" Cutting Dia (MFWN904000R7T)
- Osg Indexable Tools