Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 52800005
Zoro # G8297660
product price: $1,609.99
/ea
Free Shipping & Returns
$1,609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 0.0800"
- Overall Length 2.4800"
- Insert Size 6.00mm
- Cutting Direction Right Hand
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 52800005
- Zoro # G8297660
- Country of Origin Luxembourg
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.0800" |
Overall Length | 2.4800" |
Insert Size | 6.00mm |
Insert Cutting Edge Length | 6.00 mm |
Min. Cutting Dia. | 6 in |
Arbor Dia. | 1.5000 in |
Hub Outside Dia. | 6.4010 in |
Max. Cutting Dia. | 6.4010 in |
Details
Item | Indexable Face Mill |
Cutting Direction | Right Hand |
Coolant Fed | Non-Coolant Through |
Side Cutting Edge Angle | 45 Degrees |
Insert Shape | Octagon |
Number of Coolant Holes | 0 |
Number of Inserts | 8 |
Compatible Hardware | 7808130, 7808140, 7808141, 7808151, 7808208, 7808209 |
Cutting Application | Face Milling |
ANSI Code | PAO06R600A150-13 |
Rake | Negative |
Insert Style | OZKU/XAHT |
Insert Holding Type | Screw |
Features | 2-Sided Octagon Insert with 16 Cutting Edges, Positive Chip Breaker and the Negative Rake Angle, Wiper Edge Geometry |
Max. Speed | 590 RPM |
Description
Indexable Face Mill, Max. Cutting Dia. 6.4010 in, Arbor Dia. 1.5000 in, Depth of Cut 0.0800 in, ANSI Code PAO06R600A150-13, Compatible Hardware 7808130, 7808140, 7808141, 7808151, 7808208, 7808209, Coolant Fed Non-Coolant Through, Cutting Application Face Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 7/16 in 6 pt SAE Socket, 6 Points (J7314H)
- APEX TOOL GROUP WRENCH SET COMBO RATCH MET12 PT 16 PC (GWR9416)
- JOHNSON LEVEL & TOOL Drywall T Square, Fixed, 47 7/8 In, Alum (JTS481)
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 12-Point Socket (SHD23216)
- OSG Indexable Square Shoulder End Mill (53001002)
- OSG Indexable Face Mill (52700000)
- OSG Indexable Face Mill (7801015)
- OSG Indexable Face Mill (52800009)
- OSG Indexable Face Mill (52700001)
- OSG Indexable Profiling End Mill (7800412)
- SOWA INDEXABLE CUTTING TOOLS APFM 1190300 3 90Deg Face Mill (148250)
- Osg Indexable Tools