Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 52800000
Zoro # G8297959
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 0.0800"
- Overall Length 1.5750"
- Cutting Direction Right Hand
- Insert Size 6.00mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 52800000
- Zoro # G8297959
- Country of Origin Luxembourg
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.0800" |
Overall Length | 1.5750" |
Insert Size | 6.00mm |
Arbor Dia. | 0.7500 in |
Insert Cutting Edge Length | 6.00 mm |
Min. Cutting Dia. | 2 in |
Hub Outside Dia. | 2.4010 in |
Max. Cutting Dia. | 2.4010 in |
Details
Item | Indexable Face Mill |
Cutting Direction | Right Hand |
Coolant Fed | Coolant Through |
Cutting Application | Face Milling |
Number of Inserts | 8 |
Insert Style | OZKU/XAHT |
Number of Coolant Holes | 5 |
Insert Shape | Octagon |
Side Cutting Edge Angle | 45 Degrees |
Compatible Hardware | 7808130, 7808140, 7808141, 7808151, 7808208, 7808209 |
Insert Holding Type | Screw |
ANSI Code | PAO06R200A075-5 |
Rake | Negative |
Features | 2-Sided Octagon Insert with 16 Cutting Edges, Positive Chip Breaker and the Negative Rake Angle, Wiper Edge Geometry |
Max. Speed | 590 RPM |
Description
Indexable Face Mill, Max. Cutting Dia. 2.4010 in, Arbor Dia. 0.7500 in, Depth of Cut 0.0800 in, ANSI Code PAO06R200A075-5, Compatible Hardware 7808130, 7808140, 7808141, 7808151, 7808208, 7808209, Coolant Fed Coolant Through, Cutting Application Face Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6-1/2", 40-Teeth Circular Saw Blade (D0641X)
- OSG Spiral Point Tap Plug, 3 Flutes (1231000)
- KEO Countersink Set, 0 FL, 5 PC, 90 Deg, Co, TiN (53529-TIN)
- URREA Straight flute pipe extractor 3/8" (9525)
- KYOCERA Face Mill, MFWN 903000R4T, M-SIX 3.0000" Cutting Dia (MFWN903000R4T)
- KYOCERA End Mill, Kyocera FM 15006RH, 1.5000" Dia (FM15006RH)
- SOWA INDEXABLE CUTTING TOOLS APFM 1190300 3 90Deg Face Mill (148250)
- WALTER Walter - Face Milling Cutter negativ heptainsert (M3024.102-B31-07-06)
- WALTER Indexable Face Mills, unit: inch, M5008.038-B19-06-01 (M5008.038-B19-06-01)
- SOWA INDEXABLE CUTTING TOOLS APFM 1615500 5 15Deg Face Mill (147372)
- SUMITOMO WEZ Series Indexable Shell Mill 2in 5 Teeth (WEZ32000R05)
- Osg Indexable Tools