Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 52700003
Zoro # G8297146
product price: $890.99
/ea
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 0.1200"
- Overall Length 1.9680"
- Coolant Fed Non-Coolant Through
- Insert Size 15.00mm
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 52700003
- Zoro # G8297146
- Country of Origin Luxembourg
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.1200" |
Overall Length | 1.9680" |
Insert Size | 15.00mm |
Arbor Dia. | 1.2500 in |
Insert Cutting Edge Length | 15.00 mm |
Min. Cutting Dia. | 4 in |
Hub Outside Dia. | 4.5900 in |
Max. Cutting Dia. | 4.5900 in |
Details
Item | Indexable Face Mill |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Number of Inserts | 6 |
Cutting Application | Face Milling |
Side Cutting Edge Angle | 45 Degrees |
Insert Style | SNKU |
Insert Holding Type | Screw |
Compatible Hardware | 7808000, 7808131 |
Insert Shape | Square |
Rake | Negative |
Number of Coolant Holes | 0 |
ANSI Code | PAS15R400A125-7 |
Features | 2-Sided Square Insert with 8 Cutting Edges (4 per side), Positive Chip Breaker and the Negative Rake Angle, Wiper Edge Geometry |
Max. Speed | 590 RPM |
Description
Indexable Face Mill, Max. Cutting Dia. 4.5900 in, Arbor Dia. 1.2500 in, Depth of Cut 0.1200 in, ANSI Code PAS15R400A125-7, Compatible Hardware 7808000, 7808131, Coolant Fed Non-Coolant Through, Cutting Application Face Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7" Chisel Bit File - Three Square (17081)
- NUPLA Sledge Hammer, 1-1/2 lb., 12 In, Fiberglass (6894105)
- MIDWEST FASTENER 1/4" x 2" 5/16" Hex Socket Insert Bits 3PK (72433)
- MARSHALLTOWN Stainless Steel, Taping Knife, 16" X 3" (3516SD)
- OSG Indexable Face Mill (52700001)
- OSG Indexable Face Mill (53100003)
- OSG Indexable Face Mill (52800009)
- OSG Indexable Square Shoulder End Mill (53001001)
- OSG Indexable Face Mill (53100005)
- OSG Indexable Profiling End Mill (7800411)
- SUMITOMO WEZ Series Indexable Shell Mill 3in 5 Teeth (WEZ33000R05)
- Osg Indexable Tools