Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 52700000
Zoro # G8297076
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 0.1200"
- Overall Length 1.7720"
- Cutting Direction Right Hand
- Insert Size 15.00mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 52700000
- Zoro # G8297076
- Country of Origin Luxembourg
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.1200" |
Overall Length | 1.7720" |
Insert Size | 15.00mm |
Hub Outside Dia. | 2.5900 in |
Arbor Dia. | 0.7500 in |
Insert Cutting Edge Length | 15.00 mm |
Min. Cutting Dia. | 2 in |
Max. Cutting Dia. | 2.5900 in |
Details
Item | Indexable Face Mill |
Cutting Direction | Right Hand |
Coolant Fed | Coolant Through |
Cutting Application | Face Milling |
Rake | Negative |
Number of Coolant Holes | 4 |
Insert Shape | Square |
Insert Style | SNKU |
Compatible Hardware | 7808000, 7808131 |
ANSI Code | PAS15R200A075-4 |
Insert Holding Type | Screw |
Side Cutting Edge Angle | 45 Degrees |
Number of Inserts | 6 |
Max. Speed | 590 RPM |
Features | 2-Sided Square Insert with 8 Cutting Edges, Positive Chip Breaker and the Negative Rake Angle, Wiper Edge Geometry |
Description
Indexable Face Mill, Max. Cutting Dia. 2.5900 in, Arbor Dia. 0.7500 in, Depth of Cut 0.1200 in, ANSI Code PAS15R200A075-4, Compatible Hardware 7808000, 7808131, Coolant Fed Coolant Through, Cutting Application Face Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 1.20 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (6151211)
- WESTWARD 9 in Crimper 20 to 10 AWG (13H877)
- MILWAUKEE TOOL 17/32" S&D Black Oxide Drill Bit (48-89-2739)
- ZORO SELECT Beam Pole, 1450mm, dia. 50 (TT11C5435BPG)
- OSG Indexable Face Mill (52800009)
- OSG Indexable Profiling End Mill (7800412)
- OSG Indexable Square Shoulder End Mill (53001001)
- OSG Indexable Face Mill (53100003)
- OSG Indexable Face Mill (53100005)
- OSG Indexable Face Mill (7801015)
- WALTER Walter - Face Mill M4003 (M4003.064-B26-05-6.5)
- Osg Indexable Face Mills