Shop All High Speed Steel End Mills
Osg
HSS End Mill, 9/32in.dia., 9/16in.Cut L
Mfr # 5730600
Zoro # G1698980
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 0.2813"
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5730600
- Zoro # G1698980
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 0.2813" |
Length of Cut | 9/16 in |
Dimension Type | Fractional Inch |
Milling Dia. | 9/32 in |
Overall Length | 2 5/16 in |
Shank Dia. | 3/8 in |
Description
Square End Mill, 9/32 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 9/16 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43962)
- GREENLEE Arbor, Round, Fit HoleSaw 9/16 - 1-3/16in (37157)
- SWANSON TOOL 24" Magnetic Aluminum Box Beam Level (BBL24M)
- STENS New 632-700 Cylinder Assembly For Stihl Ts400 Cutquik Saws 4223 020 1200, 11426 (632-700)
- OSG HSS End Mill, 6.0mm5/8in.Cut L (5810400)
- OSG HSS End Mill, 13/16in.dia., 1-7/8in.Cut L (5742700)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5741400)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (4400100)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5411500)
- OSG HSS End Mill, 3/16in.dia., 7/16in.Cut L (5740300)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3 Bright 1/2x1/2x1-1/4x3-1/4 (C39651)
- Osg High Speed Steel End Mills