Shop All High Speed Steel End Mills
Osg
HSS End Mill, 8.5mm9/16in.Cut L
Mfr # 5808600
Zoro # G1695535
original price:
$24.98
17% off
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 8.50mm
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 14.28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5808600
- Zoro # G1695535
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 8.50mm |
Length of Cut | 14.28 mm |
Milling Dia. | 8.50 mm |
Overall Length | 58.70 mm |
Shank Dia. | 9.52 mm |
Dimension Type | Metric |
Description
Square End Mill, 8.50 mm Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 14.28 mm, Overall Length 58.70 mm, Shank Dia. 9.52 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 886-30 Extendable Pole for Laser Level (886-30)
- WESTWARD Strap Wrench, 5 In Dia Cap (5PV87)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-5/8" (80855D)
- TEKTON 1 x 1-1/16 Inch 45-Degree Offset Box End Wrench (WBE23325)
- OSG HSS End Mill, 1/8in.dia., 3/8in.Cut L (5310100)
- OSG HSS End Mill, 3/16in.dia., 1/2in.Cut L (4509000)
- OSG HSS End Mill, 3/4in.dia., 1-7/8in.Cut L (5743200)
- OSG HSS End Mill, 3/4in.dia., 2-1/2in.Cut L (4551408)
- OSG HSS End Mill, 5/8in.dia., 1-5/8in.Cut L (5412108)
- OSG HSS End Mill, 1/8in.dia., 3/8in.Cut L (5730108)
- OSG End Mill, 1/8in.dia., 3/8in.Cut L (6737605)
- Osg End Mills