Shop All High Speed Steel End Mills
Osg
HSS End Mill, 8.5 in.dia., 9/16in.Cut L
Mfr # 5828600
Zoro # G1690179
original price:
$42.18
32% off
new price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 8.50mm
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 14.28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5828600
- Zoro # G1690179
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 8.50mm |
Length of Cut | 14.28 mm |
Overall Length | 79.30 mm |
Shank Dia. | 9.52 mm |
Milling Dia. | 8.50 mm |
Dimension Type | Metric |
Description
Square End Mill, 8.50 mm Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 14.28 mm, Overall Length 79.30 mm, Shank Dia. 9.52 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Bar Clamp, Max Jaw Opening 20 in, Throat Depth 5 1/2 in, Steel Handle (GSM50)
- HUSQVARNA Diamond Saw Blade, Masonry, 24 in. Dia. (Banner Black 500 B-R)
- MAYHEW SCRAPER DOMINATOR ANGLED 3/4" (MY42015)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #51 (46721)
- OSG HSS End Mill, 20.0mm1-7/8in.Cut L (5813200)
- OSG HSS End Mill, 3/16in.dia., 7/16in.Cut L (5730300)
- OSG HSS End Mill, 9/32in.dia., 11/16in.Cut L (5740600)
- OSG HSS End Mill, 1/4in.dia., 1/2in.Cut L (5730500)
- OSG HSS End Mill, 3/4in.dia., 1-5/8in.Cut L (5402300)
- OSG HSS End Mill, 12.0mm1in.Cut L (5801100)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 2"x1-1/4"x1-5/8"x4-1/2" (C41665)
- Osg High Speed Steel End Mills