Shop All High Speed Steel End Mills
Osg
HSS End Mill, 7/8in.dia., 3-1/2in.Cut L
Mfr # 4501900
Zoro # G1697580
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 7/8"
- Number of Flutes 5
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 4501900
- Zoro # G1697580
- Country of Origin Brazil
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 7/8" |
Length of Cut | 3 1/2 in |
Overall Length | 5 3/4 in |
Shank Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Milling Dia. | 7/8 in |
Description
Square End Mill, 7/8 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 3 1/2 in, Overall Length 5 3/4 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Platinum Tools Cyclops 2 Cable Jacket Stripper, Clamshell (FWT15010C)
- DEWALT Cordless Screwdriver Kit, 6-1/4In L (DCF610S2)
- TITAN Air Blow Gun, 20" (TIT19387)
- URREA Extension, 1/2"X30" (546430)
- OSG HSS End Mill, 3/4in.dia., 4in.Cut L (4501600)
- OSG HSS End Mill, 5/8in.dia., 2in.Cut L (5483100)
- OSG HSS End Mill, 3/4in.dia., 2-1/2in.Cut L (4551408)
- OSG HSS End Mill, 3/32in.dia., 1-1/4in.Cut L (5962300)
- OSG HSS End Mill, 3/32in.dia., 1in.Cut L (5952200)
- OSG HSS End Mill, 1in.dia., 1-5/8in.Cut L (5733900)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 13/16"x5/8"x1-1/2"x4" (C38900)
- Osg End Mills