Shop All High Speed Steel End Mills
Osg
HSS End Mill, 7/8in.dia., 1-7/8in.Cut L
Mfr # 5743700
Zoro # G1697921
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 7/8"
- Number of Flutes 6
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5743700
- Zoro # G1697921
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 7/8" |
Length of Cut | 1 7/8 in |
Overall Length | 4 1/8 in |
Milling Dia. | 7/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 7/8 in |
Description
Square End Mill, 7/8 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 7/8 in, Overall Length 4 1/8 in, Shank Dia. 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Arm, 5/16"x3/8", w/1/2" Platen (11201)
- J.W. WINCO GN615.3-M12-K Ball Plunger (12NAC2/K)
- DORIAN Knurling Tool, Revolving, 5 1/2 In OAL (3SHKT-75-M)
- ILC Replacement For MILWAUKEE, 259822 (2598-22)
- OSG HSS End Mill, 6.0mm1/2in.Cut L (5800400)
- OSG HSS End Mill, 2in.dia., 2in.Cut L (5407400)
- OSG HSS End Mill, 1/8in.dia., 3/8in.Cut L (5310100)
- OSG HSS End Mill, 1in.dia., 1-5/8in.Cut L (5733900)
- OSG HSS End Mill, 1-1/2in.dia., 3in.Cut L (5486200)
- OSG HSS End Mill, 5/64in.dia., 1in.Cut L (5961200)
- DRILL AMERICA 4.00mm HSS 4 Flute Single End End Mill (DWC4MM-4FSE)
- Osg End Mills