Shop All High Speed Steel End Mills
Osg
HSS End Mill, 7/8in.dia., 1-7/8in.Cut L
Mfr # 4702100
Zoro # G1696460
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 7/8"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 4702100
- Zoro # G1696460
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 7/8" |
Length of Cut | 1 7/8 in |
Shank Dia. | 7/8 in |
Dimension Type | Fractional Inch |
Overall Length | 4 1/8 in |
Milling Dia. | 7/8 in |
Description
Square End Mill, 7/8 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 7/8 in, Overall Length 4 1/8 in, Shank Dia. 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (53YR26)
- KIPP Adjustable Handle Size: 1, M05X30, Plastic, Black RAL 7021, Comp: Steel (K0269.1051X30)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Oxide (1220001)
- MILWAUKEE TOOL 6 in Straight Jaw Tongue and Groove Plier, Serrated (48-22-6306)
- OSG HSS End Mill, 1-1/2in.dia., 2in.Cut L (4313300)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (6900105)
- OSG HSS End Mill, 3/4in.dia., 2-1/4in.Cut L (4552108)
- OSG HSS End Mill, 6.0mm5/8in.Cut L (5810400)
- OSG HSS End Mill, 9/32in.dia., 11/16in.Cut L (5740600)
- OSG HSS End Mill, 5/8in.dia., 1-3/8in.Cut L (5311300)
- DRILL AMERICA 1-5/8"x3/4" HSS 4 Flute Single End End Mill (DWCF365)
- Osg High Speed Steel End Mills