Shop All High Speed Steel End Mills
Osg
HSS End Mill, 7/8in.dia., 1-7/8in.Cut L
Mfr # 4701700
Zoro # G1696488
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 7/8"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 4701700
- Zoro # G1696488
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 7/8" |
Length of Cut | 1 7/8 in |
Milling Dia. | 7/8 in |
Shank Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Overall Length | 4 1/8 in |
Description
Square End Mill, 7/8 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 7/8 in, Overall Length 4 1/8 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #2 Impact Duty Power Bit, 5-Piece Pack (48-32-4602)
- PROTO 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish (J52126)
- MITUTOYO Steel Rule (182-309)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/4in. (19ZC56)
- OSG HSS End Mill, 3/8in.dia., 3/4in.Cut L (4709600)
- OSG HSS End Mill, 29/32in.dia., 1-7/8in.Cut L (5743408)
- OSG HSS End Mill, 1in.dia., 2in.Cut L (5315100)
- OSG HSS End Mill, 1-1/4in.dia., 2in.Cut L (5404400)
- OSG HSS End Mill, 1/4in.dia., 1/2in.Cut L (5730500)
- OSG HSS End Mill, 3/16in.dia., 7/16in.Cut L (5740300)
- DRILL AMERICA 1-1/2"x3/4" HSS 4 Flute Single End End Mill (DWCF351A)
- Osg High Speed Steel End Mills