Shop All High Speed Steel End Mills
Osg
HSS End Mill, 7/16in.dia., 1-3/4in.Cut L
Mfr # 5361000
Zoro # G1693940
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 7/16"
- Number of Flutes 3
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5361000
- Zoro # G1693940
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 7/16" |
Length of Cut | 1 3/4 in |
Overall Length | 3 3/4 in |
Milling Dia. | 7/16 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 7/16 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 3/4 in, Overall Length 3 3/4 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 1/8" Tip Size, 9 in Long, 3 in Short, 4 PK (61808)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Ratchet, Knurled Grip, 1/2" Drive, 10-1/4" (4426)
- OSG Carbide End Mill, 404BN, 6.0mm D, 19mm Cut (404-2362-BN)
- DRILL AMERICA 21/64" Cobalt Jobber Length Drill Bit (DWDCO21/64)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5741408)
- OSG HSS End Mill, 1in.dia., 2in.Cut L (5415108)
- OSG HSS End Mill, 3/16in.dia., 1/2in.Cut L (4509000)
- OSG HSS End Mill, 11.0mm13/16in.Cut L (5800900)
- OSG HSS End Mill, 3/8in.dia., 3/4in.Cut L (5740900)
- OSG HSS End Mill, 13/16in.dia., 1-1/2in.Cut L (5732700)
- YG-1 TOOL CO HSS End Mill, Double, 1/2in. Dia. (13071)
- Osg High Speed Steel End Mills