Shop All High Speed Steel End Mills
Osg
HSS End Mill, 7.0mm11/16in.Cut L
Mfr # 5810500
Zoro # G1694336
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 7.00mm
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 17.46 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5810500
- Zoro # G1694336
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 7.00mm |
Length of Cut | 17.46 mm |
Shank Dia. | 9.52 mm |
Overall Length | 63.50 mm |
Dimension Type | Metric |
Milling Dia. | 7.00 mm |
Description
Square End Mill, 7.00 mm Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 17.46 mm, Overall Length 63.50 mm, Shank Dia. 9.52 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 5/32 Hex 60mm 1/2 Sq. Drive (4010A.60-5/32)
- LISLE REPLACEMENT BLADE (LI11450)
- RIDGID Pipe Threading Head, Quick-Opening (811A)
- CHANNELLOCK 8 Piece Plier Set Dipped Handle (GS-27)
- OSG HSS End Mill, 16.0mm1-5/16in.Cut L (5802100)
- OSG HSS End Mill, 6.0mm5/8in.Cut L (5810400)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (4600100)
- OSG HSS End Mill, 13/16in.dia., 1-1/2in.Cut L (5732700)
- OSG HSS End Mill, 1in.dia., 1-7/8in.Cut L (5402700)
- OSG HSS End Mill, 7/8in.dia., 1-1/2in.Cut L (5733700)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3-TN TiN 5/8"x5/8"x1-3/8"x5" (C39610)
- Osg High Speed Steel End Mills