Shop All High Speed Steel End Mills
Osg
HSS End Mill, 6.0mm5/8in.Cut L
Mfr # 5810400
Zoro # G1694345
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 6.00mm
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 15.87 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5810400
- Zoro # G1694345
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 6.00mm |
Length of Cut | 15.87 mm |
Milling Dia. | 6.00 mm |
Overall Length | 61.90 mm |
Dimension Type | Metric |
Shank Dia. | 9.52 mm |
Description
Square End Mill, 6.00 mm Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 15.87 mm, Overall Length 61.90 mm, Shank Dia. 9.52 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 15/32 (C18456)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 14mm Size (KTI-41814)
- SOG Kilowatt(TM) Folding Knife w/Stripper (EL01-CP)
- DE-STA-CO Toggle Clamp, Flanged Base, w/Lever, 2500 (630-R)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5741400)
- OSG HSS End Mill, 5/8in.dia., 1-5/8in.Cut L (5412108)
- OSG End Mill, 3/8in.dia., 3/4in.Cut L (6600500)
- OSG HSS End Mill, 1/8in.dia., 3/8in.Cut L (5730108)
- OSG HSS End Mill, 2in.dia., 2in.Cut L (5407400)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (4400100)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 13/16"x5/8"x1-1/2"x4" (C38900)
- Osg End Mills