Shop All High Speed Steel End Mills
Osg
HSS End Mill, 6.0mm1/2in.Cut L
Mfr # 5800400
Zoro # G1695821
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 6.00mm
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 12.70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5800400
- Zoro # G1695821
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 6.00mm |
Length of Cut | 12.70 mm |
Shank Dia. | 9.52 mm |
Milling Dia. | 6.00 mm |
Dimension Type | Metric |
Overall Length | 58.70 mm |
Description
Square End Mill, 6.00 mm Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 12.70 mm, Overall Length 58.70 mm, Shank Dia. 9.52 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7 in Torque Lock Plain Grip Locking Plier (48-22-3507)
- KLEVER Safety Recessed 4 5/8 in L, 10 PK (KCJ-1K)
- HHIP 10 X 6 X 1" Precision Granite Square (4901-2705)
- DRILL AMERICA 1/4"-18 NPT Carbon Steel Hex Pipe Die (DWTHXNPT14)
- OSG HSS End Mill, 7/16in.dia., 1/2in.Cut L (4569808)
- OSG HSS End Mill, 8.5mm9/16in.Cut L (5808600)
- OSG HSS End Mill, 1/2in.dia., 2in.Cut L (4300300)
- OSG HSS End Mill, 1-1/2in.dia., 3in.Cut L (5486200)
- OSG HSS End Mill, 7/16in.dia., 1in.Cut L (5741100)
- OSG HSS End Mill, 1in.dia., 1-5/8in.Cut L (5733900)
- DRILL AMERICA 8.00mm HSS 2 Flute Single End End Mill (DWC8MM-2FSE)
- Osg High Speed Steel End Mills