Shop All Tapered End Mills
Osg
HSS End Mill, 5/8in.dia., 4-1/4in.Cut L
Mfr # 5939100
Zoro # G1691615
original price:
$127.18
4% off
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 2.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5939100
- Zoro # G1691615
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 5/8 in |
Length of Cut | 4 1/4 in |
Overall Length | 6 1/2 in |
Shank Dia. | 3/4 in |
Tip Diameter | 0.625" |
Dimension Type | Fractional Inch |
Large End Dia. | 3/4 in |
Description
Tapered End Mill, Tapered, Cobalt, 2.0 Degrees Taper Angle per Side, 5/8 in Tip Dia., Bright (Uncoated), Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Scraper, Straight, Plastic, 1 3/8"W (43660)
- HHIP 1/2" JT33 Drill Chuck with MT2 Arbor (9999-0011)
- PROTO 3/8 in Drive Impact Socket 10 mm Size, Standard Socket, black oxide (J7210MHF)
- DRILL AMERICA m4x.7 13/16"OD HSS Round Die (DWTMR1316-4X.7)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5974200)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5976300)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/8, Number of Flutes: 3 (60210)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799430-C6)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Overall Length: 4" (60026)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20845)
- Osg Tapered End Mills