Shop All Tapered End Mills
Osg
HSS End Mill, 5/8in.dia., 4-1/4in.Cut L
Mfr # 5919100
Zoro # G1691831
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 1.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5919100
- Zoro # G1691831
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 5/8 in |
Length of Cut | 4 1/4 in |
Overall Length | 6 1/2 in |
Shank Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Tip Diameter | 0.625" |
Large End Dia. | 3/4 in |
Description
Tapered End Mill, Tapered, Cobalt, 1.0 Degrees Taper Angle per Side, 5/8 in Tip Dia., Bright (Uncoated), Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 1/8 in. X 2-3/4 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016008)
- CRESCENT CURVED JAW LOCK PLIER10"" (C10CVN)
- GREENLEE Speed Punch Lock, 3/4 to 2 in, 10 ga (SP-LOCK)
- DEWALT 1/4-in Cleanable Nut Driver (DWADND14)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5976300)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- OSG HSS End Mill, 1/8in.dia., 3/4in.Cut L (5974200)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450", Included Angle: 40 Degrees (832845-C6)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 1/8, Length of Cut: 1" (60078)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 1/4, Length of Cut: 2" (60094)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Length of Cut: 2" (60090)
- Osg End Mills