Shop All High Speed Steel End Mills
Osg
HSS End Mill, 5/8in.dia., 2-1/2in.Cut L
Mfr # 5362100
Zoro # G1693925
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/8"
- Number of Flutes 3
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5362100
- Zoro # G1693925
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 5/8" |
Length of Cut | 2 1/2 in |
Dimension Type | Fractional Inch |
Overall Length | 4 5/8 in |
Milling Dia. | 5/8 in |
Shank Dia. | 5/8 in |
Description
Square End Mill, 5/8 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 2 1/2 in, Overall Length 4 5/8 in, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 5 m Tape Measure, 3/4 in Blade (33-158)
- TEKTON 1/2 Inch Drive x 13 Inch Socket Rail, 10 Clips (Red) (OSR22110)
- MARTIN TOOLS SPROCKET & GEAR WRENCH COMB 10MM 12 PT ANGL BLK (MTBLK1110MM)
- KRAFT TOOL Aluminum Go Devil, 22" x 8 (PL529)
- OSG HSS End Mill, 1in.dia., 2in.Cut L (5743900)
- OSG HSS End Mill, 3/8in.dia., 3/4in.Cut L (4709600)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5450300)
- OSG HSS End Mill, 3/8in.dia., 1-1/2in.Cut L (5460500)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (4600100)
- OSG HSS End Mill, 1in.dia., 1-7/8in.Cut L (5402700)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1/2x1/2x1-1/4x3-1/4 (C41525)
- Osg High Speed Steel End Mills