Shop All High Speed Steel End Mills
Osg
HSS End Mill, 5/8in.dia., 1-5/8in.Cut L
Mfr # 5742300
Zoro # G1698107
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/8"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5742300
- Zoro # G1698107
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 5/8" |
Length of Cut | 1 5/8 in |
Milling Dia. | 5/8 in |
Dimension Type | Fractional Inch |
Overall Length | 3 3/4 in |
Shank Dia. | 5/8 in |
Description
Square End Mill, 5/8 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 5/8 in, Overall Length 3 3/4 in, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Cobalt 135 Deg. Jobber Length Drill Bit (26209)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4515BG-200)
- ULLMAN DEVICES Rectangular Inspection Mirror (HTK-2)
- TRUE TEMPER 36 in L Replacement Sledge Hammer Handle, Wood (2036200)
- OSG HSS End Mill, 1-1/8in.dia., 2in.Cut L (5415200)
- OSG HSS End Mill, 1/4in.dia., 5/8in.Cut L (5740500)
- OSG HSS End Mill, 5/32in.dia., 7/16in.Cut L (5209100)
- OSG HSS End Mill, 7/8in.dia., 3-1/2in.Cut L (4501900)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (4300100)
- OSG HSS End Mill, 7/8in.dia., 1-7/8in.Cut L (4701700)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 17/32x5/8x1-3/8x5 (C33084)
- Osg High Speed Steel End Mills